Motion
421AK01192C
Hydraulic Axial Piston Pump - 420, 3.800 in³/r, 62.3 cc/rev Displacement, Right Hand Input Rotation
Mi Item #10645252
MFR #421AK01192C
Price$3,333.48/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Hydraulic Axial Piston Pump - 420, 3.800 in³/r, 62.3 cc/rev Displacement, Right Hand Input Rotation
Mi Item #10645252
MFR #421AK01192C

Mfr description
421AK01192C PUMP
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$3,333.48/each

Specifications

Dimensions

  • Drain Port Size
    1.0625-12
  • Overall Height
    8.8500 in, 224.79 mm
  • Overall Length
    12.5000 in, 317.50 mm
  • Overall Width
    5.7500 in, 146.05 mm
  • Port Thread Size
    0.4375 in
  • Shaft Diameter
    1.2500 in

Details

  • Application
    Mobile Equipment
  • Connection Gender
    Female
  • Control Type
    Pressure Compensated
  • Controller Type
    Pressure Compensator
  • Displacement
    62.3 cc/rev, 3.800 in³/r
  • Displacement Type
    Variable with Pressure Compensation
  • Drain Port Location
    Top
  • Input Rotation
    Right Hand
  • Input Shaft Type
    1.2500 in Straight Key Shaft
  • Max Volume Stop
    Yes
  • Maximum Operating Pressure
    4100 psi, 282.7 bar
  • Mounting Type
    SAE C 2/4-Bolt
  • Port Location
    Side
  • Port Type
    SAE 4-Bolt Flange
  • Pressure Compensator Range
    4000 to 4100 psi, 275.80 to 282.70 bar
  • Pump Application
    Mobile Equipment
  • Series
    420
  • Shaft Type
    Straight Key
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)