1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
KYOCERA SGS PRECISION TOO
7704S07500TA
0.7500 in Mill Diameter, 7 Flutes, 3.0000 in Length of Cut
MI ITEM #
10646339
MFR #
7704S07500TA
List Price
$602.85
/each
Qty
Add to Cart
Previous Page
Home
Cutting Tools
Milling
Square End Mills
KYOCERA SGS PRECISION TOO 7704S07500TA
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
KYOCERA SGS PRECISION TOO
7704S07500TA
0.7500 in Mill Diameter, 7 Flutes, 3.0000 in Length of Cut
MI ITEM #
10646339
MFR #
7704S07500TA
Availability:
In Stock
Supplier Network
Shipping
Get estimated arrival date
This product requires a Quote Request
List Price
$602.85
/each
Sign in
for your price
Qty
Add to Cart
Overview
Mfr description
77276 3/4 ENDMILL 7FL SQ TA
Specifications
Mill Diameter
0.7500 in
Length of Cut
3.0000 in
Number Of Flutes
7
Shank Diameter
0.7500 in
Straight Or Spiral Flute
Spiral
Helix Angle
37 °
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data