Motion
M4S00550R_1
1.40 mm Mill Diameter, 4 Flutes, 4.19 mm Length of Cut
Mi Item #10646714
MFR #M4S00550R_1
Price$27.62/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1.40 mm Mill Diameter, 4 Flutes, 4.19 mm Length of Cut
Mi Item #10646714
MFR #M4S00550R_1

Mfr description
00564 .055 ENDMILL 4FL SQ
In StockSupplier Network
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$27.62/each

Specifications

Dimensions

  • Helix Angle
    30 °
  • Length of Cut  
    4.19 mm
  • Mill Diameter  
    1.40 mm
  • Shank Diameter  
    0.1250 in

Details

  • Number Of Flutes  
    4
  • Straight Or Spiral Flute  
    Spiral
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)