Motion
M2S00669S_3
1.70 mm Mill Diameter, 2 Flutes, 2.55 mm Length of Cut
Mi Item #10647180
MFR #M2S00669S_3
Price$39.64/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1.70 mm Mill Diameter, 2 Flutes, 2.55 mm Length of Cut
Mi Item #10647180
MFR #M2S00669S_3

Mfr description
01816 1,70 ENDMILL 2FL SQ
In StockSupplier Network
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$39.64/each

Specifications

Dimensions

  • Helix Angle
    30 °
  • Length of Cut  
    2.55 mm
  • Mill Diameter  
    1.70 mm
  • Shank Diameter  
    3 mm

Details

  • Number Of Flutes  
    2
  • Straight Or Spiral Flute  
    Spiral
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)