Motion
01963
Ball End Mills - M2BM Series, 0.0938 in Mill Dia., 0.2813 in Cutting Length, 3 mm Shank Dia., 1.4961 in, 38 mm Overall Length
MI ITEM #10647294
MFR #01963
Price$20.42/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Ball End Mills - M2BM Series, 0.0938 in Mill Dia., 0.2813 in Cutting Length, 3 mm Shank Dia., 1.4961 in, 38 mm Overall Length
MI ITEM #10647294
MFR #01963

Availability:
In Stock
Supplier Network
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$20.42/each

Specifications

Dimensions

  • Helix Angle
    30 °
  • Length of Cut  
    0.2813 in
  • Mill Diameter  
    0.0938 in
  • Overall Length
    1.4961 in, 38 mm
  • Shank Diameter  
    3 mm

Details

  • Center Cutting
    Yes
  • Finish Coating
    Bright, Uncoated
  • Flute Type
    Spiral
  • Number Of Flutes  
    2
  • Series
    M2BM
  • Shank Type
    Straight
  • Straight Or Spiral Flute
    Spiral
  • Variable Helix
    No

Overview

Mfr description
01963 2,40 ENDMILL 2FL BN

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought