Motion
08857
Corner Radius End Mill - M3C Series, 2.54 mm Mill Diameter, 3.81 mm Length of Cut, 2.0000 in, 63.50 mm Overall Length
Mi Item #10649475
MFR #08857
Price$78.66/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Corner Radius End Mill - M3C Series, 2.54 mm Mill Diameter, 3.81 mm Length of Cut, 2.0000 in, 63.50 mm Overall Length
Mi Item #10649475
MFR #08857

Mfr description
08857 .1000 ENDMILL 3FL .005R
In StockSupplier Network
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$78.66/each

Specifications

Dimensions

  • Corner Radius  
    0.0050 in;0.13 mm
  • Helix Angle
    30 °
  • Length of Cut  
    3.81 mm
  • Mill Diameter  
    2.54 mm
  • Neck Diameter
    0.0940 in, 2.39 mm
  • Overall Length
    2.0000 in, 63.50 mm
  • Shank Diameter  
    0.1250 in

Details

  • Center Cutting
    Yes
  • Corner Radius Tolerance
    +0.000/-0.013 mm, +0.0000/-0.0005 in
  • End Type
    Corner Radius
  • Finish Coating
    Bright, Uncoated
  • Flute Type
    Spiral
  • Number Of Flutes  
    3
  • Series
    M3C
  • Shank Diameter Tolerance
    h6
  • Shank Type
    Straight
  • Spiral Direction
    Right
  • Variable Helix
    No
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)