Motion
09541
Ball End Mills - M3B Series, 2.16 mm Mill Dia., 0.1250 in Cutting Length, 0.1250 in Shank Dia., 3.0000 in, 76.20 mm Overall Length
Mi Item #10650159
MFR #09541
Price$78.66/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Ball End Mills - M3B Series, 2.16 mm Mill Dia., 0.1250 in Cutting Length, 0.1250 in Shank Dia., 3.0000 in, 76.20 mm Overall Length
Mi Item #10650159
MFR #09541

Mfr description
09541 .085 ENDMILL 3FL BN
In StockSupplier Network
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$78.66/each

Specifications

Dimensions

  • Helix Angle
    30 °
  • Length of Cut  
    0.1250 in
  • Mill Diameter  
    2.16 mm
  • Neck Diameter
    0.0799 in, 2.03 mm
  • Overall Length
    3.0000 in, 76.20 mm
  • Shank Diameter  
    0.1250 in

Details

  • Center Cutting
    Yes
  • Finish Coating
    Bright, Uncoated
  • Flute Type
    Spiral
  • Number Of Flutes  
    3
  • Series
    M3B
  • Shank Type
    Straight
  • Straight Or Spiral Flute
    Spiral
  • Variable Helix
    No
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)