Motion
GEN250
GEN250 2 1/2 in. Size Hose Nipple (Plain Steel) Grooved End
MI ITEM #10650571
MFR #GEN250
List Price$16.67/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
GEN250 2 1/2 in. Size Hose Nipple (Plain Steel) Grooved End
MI ITEM #10650571
MFR #GEN250

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$16.67/each for your price

Overview

Mfr description
GEN250 HOSE NIPPLE

Specifications

  • End Type 2
    Grooved
  • Manufacturer Upc Number
    822353168950
  • Product Types
    Hose Nipple (Plain Steel) Grooved End
  • Size
    2 1/2
  • Type
    Hose Nipple
  • UPC_NO
    822353168950
  • Weight
    2.03 lb
  • Working Pressure
    75 psi
  • Additional Details
    Hose Nipple (Plain Steel) Grooved End
  • Material
    Plain Steel

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought