Motion
3205B-2ZTN
Radial/deep Groove Ball Bearing - Straight Bore, 25 mm ID, 52 mm OD, 20.60 mm Width, Double Shielded, Without Snap Ring, C0 Internal Clearance
Mi Item #10650941
MFR #3205B-2ZTN
Price$143.34/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Radial/deep Groove Ball Bearing - Straight Bore, 25 mm ID, 52 mm OD, 20.60 mm Width, Double Shielded, Without Snap Ring, C0 Internal Clearance
Mi Item #10650941
MFR #3205B-2ZTN

Mfr description
3205B-2ZTN BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$143.34/each

Specifications

Dimensions

  • Bore Diameter  
    25 mm
  • Contact Angle
    32 °
  • Outer Ring Width
    20.60 mm
  • Outside Diameter  
    52 mm
  • Overall Width  
    20.60 mm

Details

  • Ball Retainer Material
    Polyamide 66
  • Bearing Type
    Radial & Deep Groove Ball Bearings
  • Bore Type
    Straight
  • Closure Type
    Double Shielded
  • Country of Origin
    DEU
  • Description
    3205B-2ZTN BRG
  • Harmonization Code
    8482105028
  • Internal Clearance
    C0
  • Long Description
    The 3205B-2ZTN is a 25 mm bore radial/deep groove ball bearing with a 52 mm OD and 20.60 mm width, double shielded for long life.
  • Manufacturer Catalog Number
    3205B-2ZTN
  • Manufacturer Upc Number
    029176421679
  • Max Operating Temperature
    120 °C, 248 °F
  • Measurement Standard
    Metric
  • Number Of Rows
    2
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Relubricatable
    No
  • Row Type Fill Slot
    No
  • Series
    3200
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    029176421679
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)