Motion
44 31 J02

KNIPEX
44 31 J02

5 1/2" Internal 45° Angled Snap Ring Pliers-Forged Tips
MI ITEM #10651204
MFR #44 31 J02
List Price$58.45/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

KNIPEX
44 31 J02

5 1/2" Internal 45° Angled Snap Ring Pliers-Forged Tips
MI ITEM #10651204
MFR #44 31 J02

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$58.45/each for your price

Overview

Mfr description
44 31 J02 CIRCLIP "SNAP-RING"
  • Internal circlip pliers for installing or removing circlips in bore holes.
  • For fitting snap rings into bores ranging from 5/16" - 1/2".
  • Solid style, forged.
  • Non-slip, 45˚ angled solid tips.
  • Tips are forged as one part of the tool.
  • Pliers body and tips: chrome vanadium steel; forged, oil-hardened.
  • Pliers body and tips: chrome vanadium steel; forged, oil-hardened.
  • Black atramentized pliers.

Specifications

  • Internal Or External
    Internal
  • Overall Length
    5 1/2 in.
  • Tip Angle
    45 °
  • Compatible Bore Diameter
    5/16 in. to 1/2 in.
  • Material
    Chrome vanadium steel, forged, oil-hardened
  • Manufacturer Upc Number
    843221008086
  • Single Part Length
    5 3/8 in.
  • Single Part Width
    5 3/8 in.
  • Storage Dimension Width
    2.0 in.
  • Tool Weight
    0.195 lbs.
  • Tool Width
    1 15/16 in.
  • Blade Finish
    Polished
  • Body Material
    Chrome vanadium steel, forged, oil-hardened
  • Country of Origin
    Germany
  • Description
    Internal 45° Angled Snap Ring Pliers-Forged Tips
  • Handle Color
    Red
  • Height
    1/2 in.
  • Length
    5 3/8 in.
  • Number Of Pieces
    1
  • Overall Depth
    1/2 in.
  • Tip Width
    1/32 in.
  • Width
    1 15/16 in.
  • Overall Height Or Width
    1 15/16 in.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text