Motion
95 62 190

KNIPEX
95 62 190

7 1/2" Wire Rope Shears
MI ITEM #10651214
MFR #95 62 190
Price$99.32/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

KNIPEX
95 62 190

7 1/2" Wire Rope Shears
MI ITEM #10651214
MFR #95 62 190

Mfr description
95 62 190 WIRE ROPE SHEARS-COMFORT GRIP
  • Double function: clean cutting of wire rope and precise crimping.
  • Two crimping dies for end caps on Bowden cable sheaths and ferrules for wire rope.
  • For cutting wire rope up to 13/64".
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$99.32/each

Specifications

Dimensions

  • Overall Depth
    1 in.
  • Overall Length
    7 1/2 in.
  • Single Part Height
    1 in. in
  • Single Part Length
    7 3/4 in.
  • Single Part Width
    7 3/4 in.
  • Tool Weight
    0.76 lbs.
  • Tool Width
    2 1/8 in.
  • Weight
    0.76
  • Width
    2 1/8 in.

Details

  • Blade Finish
    Burnished
  • Body Material
    Chrome vanadium heavy-duty steel, forged, oil-hardened
  • Color
    Red/Blue
  • Cutting Capacity
    9/32 in.
  • Cutting Capacity Piano Wire
    3/32 in.
  • Description
    Wire Rope Shears
  • Handle Color
    Red/Blue
  • Handle Material
    Multi-component
  • Insulated
    No
  • Insulated Handle
    No
  • Manufacturer Upc Number
    843221018160
  • Material
    Chrome vanadium heavy-duty steel, forged, oil-hardened
  • Number Of Pieces
    1
  • UPC_NO
    843221018160

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)