Motion
00 11 06 V03

KNIPEX
00 11 06 V03

5" Control Cabinet Key DoubleJoint
Mi Item #10651221
MFR #00 11 06 V03
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

KNIPEX
00 11 06 V03

5" Control Cabinet Key DoubleJoint
Mi Item #10651221
MFR #00 11 06 V03

Mfr description
00 11 06 V03 KNIPEX CONTROL CABINET KEY
  • For locking systems in electrical engineering, the supply of gas and water, air conditioning and ventilation systems, industry, technical installations in buildings, etc..
  • With bit adapter for 1/4" bits with magnet.
  • Four different zinc die-cast key profiles in a single key.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Length
    2 15/32 in.
  • Overall Depth
    1 1/8 in.
  • Single Part Height
    1 1/8 in. in
  • Single Part Length
    2 15/32 in.
  • Single Part Width
    2 15/32 in.
  • Tool Weight
    0.2 lbs.
  • Tool Width
    1 5/8 in.

Details

  • Blade Finish
    Plastic and zinc die cast
  • Color
    Red/Blue
  • Country of Origin
    Germany
  • Description
    Control Cabinet Key DoubleJoint
  • Handle Color
    Red/Blue
  • Insulated Handle
    No
  • Material
    Zinc die-cast keys
  • Number Of Pieces
    1
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)