Motion
95 62 160 TC

KNIPEX
95 62 160 TC

6 1/4" Wire Rope Shears-Tire Cord Cutter
MI ITEM #10651224
MFR #95 62 160 TC
Price$72.15/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

KNIPEX
95 62 160 TC

6 1/4" Wire Rope Shears-Tire Cord Cutter
MI ITEM #10651224
MFR #95 62 160 TC

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$72.15/each

Specifications

Dimensions

  • Overall Depth
    3/4 in.
  • Overall Length
    6 1/4 in.
  • Single Part Height
    3/4 in. in
  • Single Part Length
    6 1/4 in.
  • Single Part Width
    6 1/4 in.
  • Tool Weight
    0.39 lbs.
  • Tool Width
    2 1/4 in.
  • Weight
    0.39
  • Width
    2 1/4 in.

Details

  • Blade Finish
    Polished
  • Blade Material
    Polished
  • Body Material
    Ball Bearing Steel
  • Color
    Red/Blue
  • Cutting Capacity
    3/16 in.
  • Description
    Wire Rope Shears-Tire Cord Cutter
  • Handle Color
    Red/Blue
  • Handle Material
    Multi-component
  • Insulated
    No
  • Insulated Handle
    No
  • Manufacturer Upc Number
    843221024185
  • Material
    Ball Bearing Steel
  • Number Of Pieces
    1
  • UPC_NO
    843221024185

Overview

Mfr description
95 62 160 TC WIRE ROPE CUTTER - TIRE
  • Designed for cutting tire cord, wire rope and cable.
  • Compact size, lightweight, high performance level.
  • Includes thumb lock and opening spring.
  • For cutting tire cord, wire rope and cable up to 5/64" (2.0 mm).
  • Box joint design for greater stability.
  • Cuts cleanly and evenly without wire ends splaying or fanning out.
  • Secured by locking device during transport.
  • Cuts steel cords inside of conveyor belt material.
  • Cutting edges induction hardened (approx. 65 HRC).
  • Ball bearing steel for a long service life.
  • Handles – multi-component grips.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought