Motion
78 03 140 ESD

KNIPEX
78 03 140 ESD

Super Knips® Diagonal Cutter - 5 1/2 in. Overall Length
MI ITEM #10651225
MFR #78 03 140 ESD
Your Price$60.50/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

KNIPEX
78 03 140 ESD

Super Knips® Diagonal Cutter - 5 1/2 in. Overall Length
MI ITEM #10651225
MFR #78 03 140 ESD

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$60.50/each(List $75.63)

Overview

Mfr description
78 03 140 ESD SUPER KNIPS XL
  • The 5 1/2" version is for greater stability and cutting performance.
  • Precision ground cutting edges without bevel for flush cutting the finest of wires e.g. in electronics and precision engineering.
  • Precisely shaped tips also cut adjacent wires from 1/64" (0.20 mm) diameter.
  • Opening spring and opening limiter user-friendly handle width.
  • Extremely smooth movement for minimum operator fatigue.
  • Cutting edge hardness (approx. 54 HRC).
  • ESD (electrostatic discharge) handles discharge electrostatic energy through the handles in a gradual and controlled manner which protects components endangered by electrostatic discharge.
  • INOX stainless steel.
  • INOX - tool steel.
  • Head polished.
  • Handles with multi-component grips.

Specifications

  • Overall Length
    5 1/2 in.
  • Cutting Capacity Hard Wire
    1.20 mm
  • Cutting Capacity (Copper & Aluminum)
    0.2 - 2.10 mm
  • Jaw Length
    12.30 mm
  • Jaw Width
    39/64 in.
  • Jaw Thickness
    9.20 mm
  • Blade Length
    31/64 in.
  • Ergonomic Handle
    true
  • Handle Material
    ESD multi-component
  • Insulated Handle
    No
  • Handle Color
    Blue/Grey
  • Blade Finish
    Polished
  • Application
    Cutting Cable Ties, Electronics, Fine Mechanics
  • Material
    Inox stainless steel
  • Manufacturer Upc Number
    843221023270
  • UPC_NO
    843221023270
  • Harmonization Code
    8203.20.6060
  • Weight
    0.17
  • Cutter Type
    Shear Cut
  • Handle Style
    ESD-Safe, Multi-component, Spring-Loaded
  • Number Of Pieces
    1
  • Body Material
    Inox stainless steel
  • Color
    Blue/Gray
  • Description
    Electionics Super Knips® XL
  • Handle Length
    4 in.
  • Handle Type
    ESD multi-component
  • High Leverage
    false
  • Insulated
    No
  • Overall Depth
    9/16 in.
  • Single Part Height
    9/16 in. in
  • Single Part Length
    5 1/2 in.
  • Single Part Width
    5 1/2 in.
  • Tool Weight
    0.17 lbs.
  • Tool Width
    1 31/32 in.
  • Warranty
    Limited Lifetime
  • Height
    9/16 in.
  • Length
    5 1/2 in.
  • Width
    1 31/32 in.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text