Motion
78 61 140 ESD

KNIPEX
78 61 140 ESD

5 1/2" Electronics Super Knips® XL-ESD Handles
MI ITEM #10651227
MFR #78 61 140 ESD
List Price$78.33/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

KNIPEX
78 61 140 ESD

5 1/2" Electronics Super Knips® XL-ESD Handles
MI ITEM #10651227
MFR #78 61 140 ESD

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$78.33/each for your price

Overview

Mfr description
78 61 140 ESD SUPER KNIPS XL
  • The 5 1/2" version is for greater stability and cutting performance.
  • Precision ground cutting edges without bevel for flush cutting the finest of wires e.g. in electronics and precision engineering.
  • Precisely shaped tips also cut adjacent wires from 1/64" (0.20 mm) diameter.
  • Opening spring and opening limiter user-friendly handle width.
  • Extremely smooth movement for minimum operator fatigue.
  • Cutting edge hardness (approx. 64 HRC).
  • ESD (electrostatic discharge) handles discharge electrostatic energy through the handles in a gradual and controlled manner which protects components endangered by electrostatic discharge.
  • Special tool steel, burnished.
  • Cutting edges additionally induction hardened.
  • Special tool steel, oil hardened in multiple stages.
  • Pliers burnished.
  • Handles with multi-component grips.
  • Made in Germany.

Specifications

  • Overall Length
    5 1/2 in.
  • Jaw Width
    39/64 in.
  • Blade Length
    31/64 in.
  • Handle Material
    ESD multi-component
  • Insulated Handle
    No
  • Handle Color
    Blue/Grey
  • Blade Finish
    Black-oxide
  • Material
    Special tool steel
  • Manufacturer Upc Number
    843221023294
  • UPC_NO
    843221023294
  • Harmonization Code
    8203.20.6060
  • Weight
    0.187
  • Number Of Pieces
    1
  • Body Material
    Special tool steel
  • Color
    Blue/Gray
  • Description
    Electronics Super Knips® XL-ESD Handles
  • Handle Length
    4 in.
  • Handle Type
    ESD multi-component
  • Insulated
    No
  • Overall Depth
    9/16 in.
  • Single Part Height
    9/16 in. in
  • Single Part Length
    5 5/8 in.
  • Single Part Width
    5 5/8 in.
  • Tool Weight
    0.187 lbs.
  • Tool Width
    3 1/4 in.
  • Warranty
    Limited Lifetime
  • Height
    9/16 in.
  • Length
    5 5/8 in.
  • Width
    3 1/4 in.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text