Motion
90 39 02 V03

KNIPEX
90 39 02 V03

5 1/4" Replacement Set of Five Cutting Wheels and Needle Bearings for 90 31 02 SBA
MI ITEM #10651233
MFR #90 39 02 V03
List Price$131.33/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

KNIPEX
90 39 02 V03

5 1/4" Replacement Set of Five Cutting Wheels and Needle Bearings for 90 31 02 SBA
MI ITEM #10651233
MFR #90 39 02 V03

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$131.33/each for your price

Overview

Mfr description
90 39 02 V03 (5) REPLACEMENT SET OF
  • Easy to replace - no tools required.

Specifications

  • For Use With
    90 31 02 SBA
  • Description
    Replacement Set of Five Cutting Wheels and Needle Bearings for 90 31 02 SBA
  • Material
    Cutting wheel: high-grade ball-bearing steel
  • Insulated
    No
  • Insulated Handle
    No
  • Includes
    5 Sets
  • Number Of Pieces
    1
  • Overall Depth
    3/4 in.
  • Overall Length
    5 1/4 in.
  • Shipping Weight
    0 lbs. lbs
  • Single Part Height
    3/4 in. in
  • Single Part Length
    5 1/8 in.
  • Single Part Width
    5 1/8 in.
  • Tool Weight
    0.06 lbs.
  • Tool Width
    3 1/8 in.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text