Motion
9K 00 80 124 US

KNIPEX
9K 00 80 124 US

Cobra® Water Pump Pliers Set - SET Material, 2 Pieces
MI ITEM #10651243
MFR #9K 00 80 124 US
Price$125.58/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

KNIPEX
9K 00 80 124 US

Cobra® Water Pump Pliers Set - SET Material, 2 Pieces
MI ITEM #10651243
MFR #9K 00 80 124 US

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$125.58/each

Specifications

Dimensions

  • Contents
    74 01 200 and 87 01 250
  • Weight
    1.688 lbs.

Details

  • Country of Origin
    Germany
  • Description
    2 Pc Cobra® and Diagonal Cutters Set with Keeper
  • Handle Color
    Red
  • Handle Material
    Plastic coating, non-slip plastic
  • Handle Style
    Plastic coating, non-slip plastic
  • Harmonization Code
    8204.12.0000
  • Included Accessories
    Includes 1 each of: 8'' High Leverage Diagonal Cutters (74 01 200) and 10'' Cobra® High-Tech Water Pump Pliers (87 01 250), 12'' KNIPEX keeper pouch.
  • Includes
    keeper pouch, 74 01 200 and 87 01 250
  • Insulated
    No
  • Manufacturer Upc Number
    843221021498
  • Material
    SET
  • Number Of Pieces
    2
  • Set Type
    Variety Sets
  • Type
    Diagonal Cutters Set with Keeper Pouch
  • UPC_NO
    843221021498

Overview

Mfr description
9K 00 80 124 US 2 PIECE COBRA AND
  • Includes 1 each of: 8'' High Leverage Diagonal Cutters (74 01 200) and 10'' Cobra® High-Tech Water Pump Pliers (87 01 250).
  • Comes with 12'' KNIPEX keeper pouch.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought