Motion
00 80 01 US

KNIPEX
00 80 01 US

Pliers Set - Special tool steel, forged, oil-hardened Material, 2 Pieces
Mi Item #10651244
MFR #00 80 01 US
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

KNIPEX
00 80 01 US

Pliers Set - Special tool steel, forged, oil-hardened Material, 2 Pieces
Mi Item #10651244
MFR #00 80 01 US

Mfr description
00 80 01 US 2PC XL NEEDLE NOSE SET
  • Includes 1 each of: 11" Extra Long Needle Nose Pliers-Straight Jaws (28 71 280) and 11" Extra Long Needle Nose Pliers-Angled Jaws (28 81 280).
  • Long assembly pliers with wave profile.
  • Long slim design is perfect for gripping and assembly work in hard to reach areas.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Contents
    28 71 280 and 28 81 280
  • Weight
    1.194 lbs

Details

  • Country of Origin
    Germany
  • Description
    2 Pc XL Needle-Nose Set
  • Handle Color
    Red
  • Handle Material
    Non-slip plastic
  • Handle Style
    Non-slip plastic
  • Harmonization Code
    8203.20.6030
  • Included Accessories
    1 each of: 11" Extra Long Needle Nose Pliers-Straight Jaws (28 71 280) and 11" Extra Long Needle Nose Pliers-Angled Jaws (28 81 280).
  • Includes
    28 71 280 and 28 81 280
  • Insulated
    No
  • Jaw Surface Style
    Serrated
  • Jaw Type
    Half-round
  • Manufacturer Upc Number
    843221022945
  • Material
    Special tool steel, forged, oil-hardened
  • Number Of Pieces
    2
  • Set Type
    Needle nose pliers set
  • Tip Angle
    45 °
  • Type
    Needle-Nose Set
  • UPC_NO
    843221022945
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)