Motion
00 20 01 V15

KNIPEX
00 20 01 V15

Pliers Set - SET Material, 4 Pieces
Mi Item #10651246
MFR #00 20 01 V15
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

KNIPEX
00 20 01 V15

Pliers Set - SET Material, 4 Pieces
Mi Item #10651246
MFR #00 20 01 V15

Mfr description
00 20 01 V15 BASIC PLIERS SET (4-PIECE)
  • Four top selling KNIPEX Pliers for the perfect basic pliers set in a foam tool storage tray.
  • Includes 1 each of: 7 1/4" Combination Pliers (03 02 180), 8" Snipe Nose Side Cutting Pliers (26 12 200), 7 1/4" High Leverage Diagonal Cutter (74 02 180) and 10" Cobra Water Pump Pliers (87 01 250).
  • Foam tray can be used in workbenches or cabinet drawers.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Contents
    03 02 180, 26 12 200, 74 02 180, 87 01 250
  • Weight
    2.471 lbs.

Details

  • Country of Origin
    Germany
  • Description
    4 Pc Basic Pliers Set in Foam Tray
  • Handle Color
    Red/Blue
  • Handle Material
    Multi-component, non-slip plastic
  • Handle Style
    Multi-component, non-slip plastic
  • Harmonization Code
    8206.00.0000
  • Included Accessories
    contains one of each of the following: (7 1/4") 03 02 180, (8") 26 12 200, (7 1/4") 74 02 180 and (10") 87 01 250.
  • Includes
    26 12 200, 74 02 180, 87 01 250, 03 02 180
  • Insulated
    No
  • Jaw Surface Style
    Serrated
  • Manufacturer Upc Number
    843221023331
  • Material
    SET
  • Number Of Pieces
    4
  • Set Type
    Pliers Set
  • Type
    Set of plier
  • UPC_NO
    843221023331
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)