Motion
00 20 01 V16

KNIPEX
00 20 01 V16

Automotive Pliers Set - SET Material, 4 Pieces
Mi Item #10651247
MFR #00 20 01 V16
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

KNIPEX
00 20 01 V16

Automotive Pliers Set - SET Material, 4 Pieces
Mi Item #10651247
MFR #00 20 01 V16

Mfr description
00 20 01 V16 TOOL-KIT AUTOMOTIVE
  • Four top selling KNIPEX Pliers for the perfect automotive pliers set in a foam tool storage tray.
  • Includes 1 each of: 5-3/4" Needle-Nose Combination Pliers (08 21 145), 7 1/4" High Leverage Diagonal Cutters (74 01 180), 11" Extra Long Needle Nose Pliers, Straight Jaws (28 71 280) and 11" Extra Long Needle Nose Pliers, 45° Angled Jaws (28 81 280).
  • Foam tray can be used in workbenches or cabinet drawers.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Contents
    08 21 145, 28 71 280, 28 81 280, 74 01 180
  • Weight
    1.874 lbs.

Details

  • Blade Material
    chrome Plated
  • Country of Origin
    Germany
  • Description
    4 Pc Automotive Pliers Set in Foam Tray
  • Handle Color
    Red
  • Handle Material
    Plastic coating, non-slip plastic
  • Handle Style
    Plastic coating, non-slip plastic
  • Harmonization Code
    8206.00.0000
  • Included Accessories
    Contains one of the following: (5-3/4") 08 21 145, (7-1/4") 74 01 180, (11") 28 71 280, and (11") 28 81 280.
  • Includes
    28 71 280, 74 01 180, 08 21 145, 28 81 280
  • Insulated
    No
  • Jaw Surface Style
    Serrated
  • Manufacturer Upc Number
    843221023348
  • Material
    SET
  • Number Of Pieces
    4
  • Set Type
    Pliers Set
  • Type
    Pliers Set
  • UPC_NO
    843221023348
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)