Motion
00 20 12

KNIPEX
00 20 12

3 Pc 1000V Insulated Tool Set
MI ITEM #10651249
MFR #00 20 12
Price$242.73/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

KNIPEX
00 20 12

3 Pc 1000V Insulated Tool Set
MI ITEM #10651249
MFR #00 20 12

Mfr description
00 20 12 SAFETY PACK
  • Three of KNIPEX best-selling pliers in one set in a plastic storage tray.
  • Includes 1 each of: 7-1/4" Combination Pliers-Comfort Grip (03 06 180), 8" Long Nose Pliers w/ Cutter-Comfort Grip (26 16 200), 6-1/4" Diagonal Cutters-Comfort Grip (70 06 160).
  • Plastic tray can be used in workbenches or cabinet drawers.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$242.73/each

Specifications

Dimensions

  • Contents
    03 06 180, 26 16 200, 70 06 160
  • Weight
    1.89 lbs.

Details

  • Country of Origin
    Germany
  • Description
    3 Pc 1000V Insulated Tool Set
  • Handle Color
    Red/Yellow
  • Handle Material
    1000V Insulated, multi-component, VDE
  • Handle Style
    1000V Insulated, multi-component, VDE
  • Harmonization Code
    8203.20.6030
  • Included Accessories
    Includes 1 each of: 7-1/4" Combination Pliers-Comfort Grip (03 06 180), 8" Long Nose Pliers w/ Cutter-Comfort Grip (26 16 200), 6-1/4" Diagonal Cutters-Comfort Grip (70 06 160).
  • Includes
    26 16 200, 70 06 160, 03 06 180
  • Insulated
    Yes
  • Jaw Surface Style
    Serrated
  • Manufacturer Upc Number
    843221010898
  • Material
    SET
  • Number Of Pieces
    3
  • Set Type
    Pliers set
  • UPC_NO
    843221010898

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)