Motion
00 20 16 LE

KNIPEX
00 20 16 LE

8 Pc Electronics Zipper Pouch, Empty
MI ITEM #10651254
MFR #00 20 16 LE
Price$95.95/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

KNIPEX
00 20 16 LE

8 Pc Electronics Zipper Pouch, Empty
MI ITEM #10651254
MFR #00 20 16 LE

Mfr description
00 20 16 LE CASE FOR ELECTRONIC PLIERS
  • Hard-wearing polyester fabric sewn case for electronics pliers.
  • Has loops to hold 6 pliers and two tweezers.
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$95.95/each

Specifications

Dimensions

  • Shipping Weight
    0 lbs. lbs

Details

  • Body Material
    Polyester fabric
  • Case Type
    Case
  • Color
    Black
  • Country of Origin
    Poland
  • Description
    8 Pc Electronics Zipper Pouch, Empty
  • Handle Color
    Black
  • Insulated
    No
  • Insulated Handle
    No
  • Manufacturer Upc Number
    843221024383
  • Material
    Polyester fabric
  • Number Of Pieces
    1
  • UPC_NO
    843221024383

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)