Motion
12 74 180 SB

KNIPEX
12 74 180 SB

7" Automatic Stripping Pliers for Control Cable
MI ITEM #10651255
MFR #12 74 180 SB
Price$242.22/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

KNIPEX
12 74 180 SB

7" Automatic Stripping Pliers for Control Cable
MI ITEM #10651255
MFR #12 74 180 SB

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$242.22/each

Specifications

Dimensions

  • Compatible Wire Size Range
    4.4 - 7.5 mm
  • Overall Depth
    1 1/8 in.
  • Overall Length
    7 in.
  • Single Part Height
    1 1/8 in. in
  • Single Part Length
    6 7/8 in.
  • Single Part Width
    6 7/8 in.
  • Tool Weight
    0.273 lbs.
  • Tool Width
    2 7/8 in.

Details

  • Color
    Black
  • Country of Origin
    Germany
  • Description
    Automatic Stripping Pliers for Control Cable
  • Handle Color
    Black
  • Handle Material
    Bare plastic
  • Handle Type
    Bare plastic
  • Insulated
    No
  • Insulated Handle
    No
  • Manufacturer Upc Number
    843221023461
  • Material
    Blades: special tool steel, oil-hardened
  • Number Of Pieces
    1
  • Stripping Capacity
    4.4 - 7.5 mm
  • UPC_NO
    843221023461
  • Warranty
    Limited Lifetime

Overview

Mfr description
12 74 180 SB STRIPPING PLIERS FOR
  • Effortless stripping: for multi-core cables with uneven cross-section.
  • For control and sensor cables / actuator cables, also for stripping flexible 3-core feed cables and extension cable.
  • Automatic adjustment to cable diameters between 4.4 and 7.5 mm.
  • No damage to the inner conductor or shield braid.
  • Allows cable to pass through center of pliers for mid-line strip or stripping longer lengths.
  • Suitable for highly flexible PUR and PVC cable sheathing and rubber leads such as H05, etc..
  • Long stripping lengths possible.
  • Spare blades part number 12 79 31.
  • Body is made of fiberglass-reinforced plastic.
  • Blades are made of special tool steel, oil-hardened.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought