Motion
13 42 165

KNIPEX
13 42 165

6 1/2" Dismantling Pliers
MI ITEM #10651256
MFR #13 42 165
Price$114.94/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

KNIPEX
13 42 165

6 1/2" Dismantling Pliers
MI ITEM #10651256
MFR #13 42 165

Mfr description
13 42 165 DISMANTLING PLIERS
  • Multifunctional – dismantling, stripping and cutting with one pair of pliers.
  • For time-saving dismantling and stripping of all common round and damp-proof installation cables (e.g. NYM cable).
  • Simplified access especially to deeply mounted flush sockets due to slim head design and optimally angled cable sheath cutter.
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$114.94/each

Specifications

Dimensions

  • Compatible Wire Size Range
    1.5/2.5 mm2
  • Overall Depth
    13/16 in.
  • Overall Length
    6 1/2 in.
  • Single Part Height
    13/16 in. in
  • Single Part Length
    6 1/2 in.
  • Single Part Width
    6 1/2 in.
  • Tool Weight
    0.388 lbs.
  • Tool Width
    2 1/4 in.

Details

  • Blade Finish
    Polished
  • Body Material
    Vanadium electric steel, forged, multi stage oil-hardened
  • Color
    Red/Blue
  • Country of Origin
    Germany
  • Description
    Dismantling Pliers
  • Handle Color
    Red/Blue
  • Handle Material
    Multi-component
  • Handle Type
    Multi-component
  • Includes Cutter
    Yes
  • Insulated
    No
  • Insulated Handle
    No
  • Manufacturer Upc Number
    843221023362
  • Material
    Vanadium electric steel, forged, multi stage oil-hardened
  • Number Of Pieces
    1
  • Stripping Capacity
    1.5 mm2 /2.5 mm2
  • UPC_NO
    843221023362
  • Warranty
    Limited Lifetime

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)