Motion
95 32 340 SR US

KNIPEX
95 32 340 SR US

Wire Cutter - 1 1/4 in. Cutting Capacity, 13 1/2 in. Overall Length
MI ITEM #10651257
MFR #95 32 340 SR US
Price$823.03/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

KNIPEX
95 32 340 SR US

Wire Cutter - 1 1/4 in. Cutting Capacity, 13 1/2 in. Overall Length
MI ITEM #10651257
MFR #95 32 340 SR US

Mfr description
95 32 340 SR US ACSR CABLE CUTTER WITH
  • The cable cutter cuts through ACSR (All Aluminum Steel Reinforced) up to 795 kcmil and AAC (All Aluminum Conductor) up to 1 1/4" (32 mm).
  • With one or two-handed operation, the high leverage guarantees a simple, accurate cut.
  • Handy and compact with highest performance.
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$823.03/each

Specifications

Dimensions

  • Handle Length
    6 3/4 in.
  • Height
    1 3/8 in.
  • Length
    13 3/8 in.
  • Overall Depth
    1 3/8 in.
  • Overall Length
    13 1/2 in.
  • Single Part Height
    1 3/8 in. in
  • Single Part Length
    13 3/8 in.
  • Single Part Width
    13 3/8 in.
  • Tool Weight
    2.87 lbs.
  • Tool Width
    5 1/2 in.
  • Weight
    2.87
  • Width
    5 1/2 in.

Details

  • Application
    ACSR Cable
  • Blade Finish
    Burnished
  • Body Material
    High-grade special tool steel, forged, multi stage oil-hardened
  • Color
    Red/Blue
  • Cutter Type
    Ratchet Cable Cutter
  • Cutting Capacity
    1 1/4 in.
  • Cutting Capacity (Copper & Aluminum)
    1 1/4 in.
  • Cutting Capacity Kcmil
    795 (ACSR)
  • Description
    Ratcheting ACSR Cable Cutter
  • Ergonomic Handle
    Yes
  • Handle Color
    Red/Blue
  • Handle Material
    Multi-component
  • Handle Style
    Dual Component
  • Handle Type
    Multi-component
  • Harmonization Code
    8203.30.0000
  • High Leverage
    Yes
  • Insulated
    No
  • Insulated Handle
    No
  • Manufacturer Upc Number
    843221022242
  • Material
    High-grade special tool steel, forged, multi stage oil-hardened
  • Number Of Pieces
    1
  • UPC_NO
    843221022242
  • Warranty
    Limited Lifetime

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)