Motion
95 32 060

KNIPEX
95 32 060

Wire Cutter - 2 3/64 in. Cutting Capacity, 24 in. Overall Length
Mi Item #10651260
MFR #95 32 060
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

KNIPEX
95 32 060

Wire Cutter - 2 3/64 in. Cutting Capacity, 24 in. Overall Length
Mi Item #10651260
MFR #95 32 060

Mfr description
95 32 060 CABLE CUTTERS-RATCHETING TYPE
  • Cable shears with adjustable telescopic handles allow angular positioning.
  • For cutting copper and aluminum cables, single and multi-stranded wire - also with hard rubber, plastic sheet metal sheath.
  • Not suitable for steel wire and wire ropes.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Height
    3 1/8 in.
  • Length
    23 7/8 in.
  • Overall Depth
    3 1/8 in.
  • Overall Length
    24 in.
  • Single Part Height
    3 1/8 in. in
  • Single Part Length
    23 7/8 in.
  • Single Part Width
    23 7/8 in.
  • Tool Weight
    8.465 lbs.
  • Tool Width
    8 1/4 in.
  • Weight
    8.465
  • Width
    8 1/4 in.

Details

  • Application
    Cables with iron sheath reinforcement, Copper and aluminium single conductors, Multiple stranded cables
  • Blade Finish
    Burnished
  • Body Material
    Special quality high-grade tool steel, oil-hardened
  • Color
    Red/Blue
  • Cutter Type
    Ratchet Cable Cutter
  • Cutting Capacity
    2 3/64 in.
  • Cutting Capacity (Copper & Aluminum)
    60 mm;2.3600 in
  • Cutting Capacity Kcmil
    1400
  • Description
    Ratcheting Cable Cutters-Telescopic Handles
  • Handle Color
    Red/Blue
  • Handle Material
    Multi-component
  • Handle Style
    Telescopic
  • Handle Type
    Multi-component
  • Harmonization Code
    8203.30.0000
  • Insulated
    No
  • Insulated Handle
    No
  • Manufacturer Upc Number
    843221015183
  • Material
    Special quality high-grade tool steel, oil-hardened
  • Number Of Pieces
    1
  • UPC_NO
    843221015183
  • Warranty
    Limited Lifetime
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)