Motion
95 32 100

KNIPEX
95 32 100

29 3/4" Ratcheting Cable Cutters-Telescopic Handles
MI ITEM #10651261
MFR #95 32 100
Price$2,181.32/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

KNIPEX
95 32 100

29 3/4" Ratcheting Cable Cutters-Telescopic Handles
MI ITEM #10651261
MFR #95 32 100

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$2,181.32/each

Specifications

Dimensions

  • Height
    3 3/8 in.
  • Length
    29 2/3 in.
  • Overall Depth
    3 3/8 in.
  • Overall Length
    29 3/4 in.
  • Single Part Height
    3 3/8 in. in
  • Single Part Length
    29 2/3 in.
  • Single Part Width
    29 2/3 in.
  • Tool Weight
    10.965 lbs.
  • Tool Width
    7 5/16 in.
  • Weight
    10.965
  • Width
    7 5/16 in.

Details

  • Blade Finish
    Burnished
  • Body Material
    Special quality high-grade tool steel, oil-hardened
  • Color
    Red/Blue
  • Cutting Capacity
    3 15/16 in.
  • Cutting Capacity (Copper & Aluminum)
    3 15/16 in.
  • Cutting Capacity Kcmil
    1900
  • Description
    Ratcheting Cable Cutters-Telescopic Handles
  • Handle Color
    Red/Blue
  • Handle Material
    Multi-component
  • Handle Type
    Multi-component
  • Harmonization Code
    8203.30.0000
  • Insulated
    No
  • Insulated Handle
    No
  • Manufacturer Upc Number
    843221015190
  • Material
    Special quality high-grade tool steel, oil-hardened
  • Number Of Pieces
    1
  • UPC_NO
    843221015190
  • Warranty
    Limited Lifetime

Overview

Mfr description
95 32 100 CABLE CUTTERS-RATCHETING TYPE
  • Cable shears with adjustable telescopic handles allow angular positioning.
  • For cutting copper and aluminum cables, single and multi-stranded wire - also with hard rubber, plastic sheet metal sheath.
  • Not suitable for steel wire and wire ropes.
  • Minimal hand force required for cutting due to optimum transmission ratio.
  • High cutting capacity due to two-handed operation and ratchet action.
  • The blade can be opened in any cutting position.
  • Adjust the handle length to adapt to each individual job and move it to the shorter length for easy transport.
  • Clean and smooth cut without crushing or deformation.
  • Blade is made of special quality, high-grade tool steel, oil-hardened.
  • Handles are made of high-strength oval aluminum tubing.
  • Handles: high-strength oval aluminum tubing.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought