Motion
95 41 165

KNIPEX
95 41 165

6 1/2" Multifunctional Cable Shears with Stripper
MI ITEM #10651262
MFR #95 41 165
Price$134.91/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

KNIPEX
95 41 165

6 1/2" Multifunctional Cable Shears with Stripper
MI ITEM #10651262
MFR #95 41 165

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$134.91/each

Specifications

Dimensions

  • Height
    2/3 in.
  • Length
    6 1/3 in.
  • Overall Depth
    2/3 in.
  • Overall Length
    6 1/2 in.
  • Single Part Height
    2/3 in. in
  • Single Part Length
    6 1/3 in.
  • Single Part Width
    6 1/3 in.
  • Tool Weight
    0.49 lbs.
  • Tool Width
    1 7/8 in.
  • Weight
    0.49
  • Width
    1 7/8 in.

Details

  • Blade Finish
    Black-oxide
  • Body Material
    High-grade special tool steel, forged, oil-hardened
  • Color
    Red
  • Cutting Capacity
    15/32 in.
  • Cutting Capacity (Copper & Aluminum)
    15/32 in.
  • Description
    Multifunctional Cable Shears with Stripper
  • Handle Color
    Red
  • Handle Material
    Plastic coating
  • Handle Type
    Plastic coating
  • Harmonization Code
    8203.30.0000
  • Insulated
    No
  • Insulated Handle
    No
  • Manufacturer Upc Number
    843221023508
  • Material
    High-grade special tool steel, forged, oil-hardened
  • Number Of Pieces
    1
  • UPC_NO
    843221023508
  • Warranty
    Limited Lifetime

Overview

Mfr description
95 41 165 MULTIFUNCTIONAL CABLE SHEARS
  • Multifunctional tool for working on NYM cable from 3 x 1.5 mm² to 5 x 2.5 mm² (cutting, stripping insulation); universal stripping area for both solid conductor cross-sections; reliable alignment of the cable in the stripping area due to V-shaped blade geometry.
  • For cutting copper and aluminum cables, single and multi-stranded wire.
  • Not suitable for steel wire and hard drawn copper conductors.
  • Precision ground, hardened blades.
  • Clean and smooth cut without crushing and deformation.
  • Easy cutting with one-hand operation.
  • Pinch guard prevents operators' fingers being pinched.
  • Adjustable bolted joint, self-locking.
  • High-grade special tool steel; forged, oil-hardened.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought