Motion
9O 47-220 SBA

KNIPEX
9O 47-220 SBA

8 3/4" Cable Cutter 25° Angled-2/0 AWG
MI ITEM #10651263
MFR #9O 47-220 SBA
Price$126.43/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

KNIPEX
9O 47-220 SBA

8 3/4" Cable Cutter 25° Angled-2/0 AWG
MI ITEM #10651263
MFR #9O 47-220 SBA

Mfr description
9O 47-220 SBA ANGLED CABLE CUTTER, 2/0
  • Cleanly cuts copper and aluminum cables, single and multiple wire without crushing or deformation.
  • 25 degree comfort angle for a more ergonomic working position.
  • Cuts soft wire up to 2/0 AWG.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$126.43/each

Specifications

Dimensions

  • Handle Length
    5 1/2 in.
  • Height
    7/8 in.
  • Length
    8 3/8 in.
  • Overall Depth
    7/8 in.
  • Overall Length
    8 3/4 in.
  • Single Part Height
    7/8 in. in
  • Single Part Length
    8 3/8 in.
  • Single Part Width
    8 3/8 in.
  • Tool Weight
    0.7 lbs.
  • Tool Width
    2 1/16 in.
  • Weight
    0.7
  • Width
    2 1/16 in.

Details

  • Color
    Red
  • Description
    Cable Cutter 25° Angled-2/0 AWG
  • Handle Color
    Red
  • Handle Material
    Plastic coating
  • Handle Type
    Plastic coating
  • Harmonization Code
    8203.30.0000
  • Insulated
    No
  • Insulated Handle
    No
  • Manufacturer Upc Number
    843221020453
  • Number Of Pieces
    1
  • UPC_NO
    843221020453
  • Warranty
    Limited Lifetime

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)