Motion
95 11 160

KNIPEX
95 11 160

Wire Cutter - 9/16 in. Cutting Capacity, 6 1/4 in. Overall Length
MI ITEM #10651264
MFR #95 11 160
Price$69.69/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

KNIPEX
95 11 160

Wire Cutter - 9/16 in. Cutting Capacity, 6 1/4 in. Overall Length
MI ITEM #10651264
MFR #95 11 160

Mfr description
95 11 160 CABLE SHEARS
  • Cable cutting made easy: innovative step cutting separates and cuts one by one.
  • Small, light, strong: comfortable cutting without crushing and just 6 1/4" in length.
  • The cutting edge gradations cut wires one after the other making cutting 40% easier than with standard cable shears of the same length.
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$69.69/each

Specifications

Dimensions

  • Handle Length
    4 in.
  • Height
    3/8 in.
  • Jaw Thickness
    14 mm;0.5500 in
  • Length
    6 1/4 in.
  • Overall Depth
    3/8 in.
  • Overall Length
    6 1/4 in.
  • Single Part Height
    3/8 in. in
  • Single Part Length
    6 1/4 in.
  • Single Part Width
    6 1/4 in.
  • Tool Weight
    0.4 lbs.
  • Tool Width
    1 1/2 in.
  • Weight
    0.4
  • Width
    1 1/2 in.

Details

  • Application
    multi-core stranded copper and aluminium cables, solid copper and aluminium cables
  • Blade Finish
    Black-oxide
  • Body Material
    High-grade special tool steel, forged, oil-hardened
  • Color
    Red
  • Cutter Type
    Cable Shear
  • Cutting Capacity
    9/16 in.
  • Cutting Capacity (Copper & Aluminum)
    15 mm;0.5900 in
  • Description
    StepCut Cable Shears
  • Ergonomic Handle
    true
  • Handle Color
    Red
  • Handle Material
    Plastic coating
  • Handle Style
    With plastic coating
  • Handle Type
    Plastic coating
  • Harmonization Code
    8203.30.0000
  • High Leverage
    true
  • Insulated
    No
  • Insulated Handle
    No
  • Manufacturer Upc Number
    843221027681
  • Material
    High-grade special tool steel, forged, oil-hardened
  • Number Of Pieces
    1
  • UPC_NO
    843221027681
  • Warranty
    Limited Lifetime

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)