Motion
95 12 160

KNIPEX
95 12 160

6 1/4" StepCut Cable Shears
MI ITEM #10651266
MFR #95 12 160
Price$79.39/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

KNIPEX
95 12 160

6 1/4" StepCut Cable Shears
MI ITEM #10651266
MFR #95 12 160

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$79.39/each

Specifications

Dimensions

  • Height
    3/4 in.
  • Length
    6 1/4 in.
  • Overall Depth
    3/4 in.
  • Overall Length
    6 1/4 in.
  • Single Part Height
    3/4 in. in
  • Single Part Length
    6 1/4 in.
  • Single Part Width
    6 1/4 in.
  • Tool Weight
    0.49 lbs.
  • Tool Width
    2 1/8 in.
  • Weight
    0.49
  • Width
    2 1/8 in.

Details

  • Blade Finish
    Black-oxide
  • Body Material
    High-grade special tool steel, forged, oil-hardened
  • Color
    Red/Blue
  • Cutting Capacity
    9/16 in.
  • Cutting Capacity (Copper & Aluminum)
    9/16 in.
  • Description
    StepCut Cable Shears
  • Handle Color
    Red/Blue
  • Handle Material
    Multi-component
  • Handle Type
    Multi-component
  • Harmonization Code
    8203.30.0000
  • Insulated
    No
  • Insulated Handle
    No
  • Manufacturer Upc Number
    843221027711
  • Material
    High-grade special tool steel, forged, oil-hardened
  • Number Of Pieces
    1
  • UPC_NO
    843221027711
  • Warranty
    Limited Lifetime

Overview

Mfr description
95 12 160 CABLE SHEARS
  • Cable cutting made easy: innovative step cutting separates and cuts one by one.
  • Small, light, strong: comfortable cutting without crushing and just 6 1/4" in length.
  • The cutting edge gradations cut wires one after the other making cutting 40% easier than with standard cable shears of the same length.
  • Cuts multi-core stranded copper and aluminum cables, single and multi-stranded wire up to 1/0 AWG.
  • Not suitable for steel wire and hard drawn copper conductors.
  • Easy cutting with one-hand operation.
  • Adjustable bolted joint provides precise and smooth cutting.
  • Pinch guard prevents operators' fingers being pinched.
  • Induction hardened cutting edges (approx. 56 HRC).
  • High-grade special tool steel; forged, oil-hardened.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought