Motion
95 12 500

KNIPEX
95 12 500

19 1/2" Cable Shears
MI ITEM #10651272
MFR #95 12 500
List Price$319.14/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

KNIPEX
95 12 500

19 1/2" Cable Shears
MI ITEM #10651272
MFR #95 12 500

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$319.14/each for your price

Overview

Mfr description
95 12 500 CABLE SHEARS-COMFORT GRIP
  • Short design, only 20" (500 mm) length.
  • Lightweight and high leverage.
  • For cutting copper and aluminum cables, single and multi-stranded wire.
  • Not suitable for steel wire and wire ropes.
  • Precision ground, hardened blades.
  • Clean and smooth cut without crushing and deformation.
  • Less effort required due to favorable lever ratio and special blade geometry.
  • Pinch guard prevents operators' fingers being pinched.
  • Adjustable bolted joint.
  • Cutter head made of vanadium electric steel, forged, oil hardened.
  • Handle shank is made of aluminum tube, high-strength.

Specifications

  • Overall Length
    19 1/2 in.
  • Cutting Capacity
    1 1/16 in.
  • Cutting Capacity (Copper & Aluminum)
    1 1/16 in.
  • Handle Material
    Multi-component
  • Insulated Handle
    No
  • Handle Color
    Red/Blue
  • Blade Finish
    Polished
  • Material
    Vanadium electric steel, forged, oil-hardened
  • Manufacturer Upc Number
    843221010621
  • UPC_NO
    843221010621
  • Harmonization Code
    8203.30.0000
  • Weight
    2.49
  • Number Of Pieces
    1
  • Body Material
    Vanadium electric steel, forged, oil-hardened
  • Color
    Red/Blue
  • Description
    Cable Shears
  • Handle Length
    3 1/2 in.
  • Handle Type
    Multi-component
  • Insulated
    No
  • Overall Depth
    1 3/8 in.
  • Single Part Height
    1 3/8 in. in
  • Single Part Length
    19 2/3 in.
  • Single Part Width
    19 2/3 in.
  • Tool Weight
    2.49 lbs.
  • Tool Width
    6 3/8 in.
  • Warranty
    Limited Lifetime
  • Height
    1 3/8 in.
  • Length
    19 2/3 in.
  • Width
    6 3/8 in.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text