Motion
95 21 600

KNIPEX
95 21 600

24" Cable Shears
MI ITEM #10651274
MFR #95 21 600
Price$560.90/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

KNIPEX
95 21 600

24" Cable Shears
MI ITEM #10651274
MFR #95 21 600

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$560.90/each

Specifications

Dimensions

  • Height
    1 9/16 in.
  • Length
    22 1/2 in.
  • Overall Depth
    1 9/16 in.
  • Overall Length
    24 in.
  • Single Part Height
    1 9/16 in. in
  • Single Part Length
    22 1/2 in.
  • Single Part Width
    22 1/2 in.
  • Tool Weight
    4.095 lbs.
  • Tool Width
    5 15/16 in.
  • Weight
    4.095
  • Width
    5 15/16 in.

Details

  • Blade Finish
    Polished
  • Body Material
    High-grade chrome vanadium electric steel, forged, oil-hardened
  • Color
    Red
  • Cutting Capacity
    1 1/16 in.
  • Cutting Capacity (Copper & Aluminum)
    1 1/16 in.
  • Description
    Cable Shears
  • Handle Color
    Red
  • Handle Material
    Plastic coating
  • Handle Type
    Plastic coating
  • Harmonization Code
    8203.30.0000
  • Insulated
    No
  • Insulated Handle
    No
  • Manufacturer Upc Number
    843221015114
  • Material
    High-grade chrome vanadium electric steel, forged, oil-hardened
  • Number Of Pieces
    1
  • UPC_NO
    843221015114
  • Warranty
    Limited Lifetime

Overview

Mfr description
95 21 600 CABLE SHEARS
  • For cutting copper and aluminum cables, single and multiple wire.
  • Not for ACSR, steel wire and hard drawn copper conductors.
  • Precision ground, hardened blades.
  • Clean and smooth cut without crushing and deformation.
  • Adjustable bolted joint.
  • Pinch guard prevents operators' fingers being pinched.
  • Cutting capacity - up to 1 1/16" conductor or 6/0 AWG.
  • Bolted cutter head, replaceable.
  • For replacement head use part number 95 29 600.
  • Handles are made of steel tubing.
  • Cutter head made of vanadium electric steel, forged, oil hardened.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought