Motion
95 05 165

KNIPEX
95 05 165

Diagonal Cutter - 25/64 in. Cutting Capacity, 6.5000 in Overall Length
MI ITEM #10651277
MFR #95 05 165
List Price$61.28/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

KNIPEX
95 05 165

Diagonal Cutter - 25/64 in. Cutting Capacity, 6.5000 in Overall Length
MI ITEM #10651277
MFR #95 05 165

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$61.28/each for your price

Overview

Mfr description
95 05 165 COMBINATION SHEARS
  • For cutting cardboard, plastics, aluminum, brass and copper foils.
  • Not suitable for steel wire or iron sheets.
  • Precision ground, hardened blades.
  • Pinch guard prevents operators´ fingers being pinched.
  • Adjustable bolted joint.
  • Cuts cables up to 25/64" diameter (10 mm, 24 mm2).
  • With opening spring and locking device.
  • Handles are impact-resistant plastic.
  • Blades are made of stainless steel.
  • Shears body is made of surgical steel, stainless, air-hardened.
  • Blades made of stainless steel.
  • Oil-hardened and tempered.
  • Polished head.

Specifications

  • Overall Length
    6.5000 in
  • Cutting Capacity
    25/64 in.
  • Cutting Capacity (Copper & Aluminum)
    24 mm2;4 AWG
  • Ergonomic Handle
    No
  • Handle Material
    Plastic coating
  • Insulated Handle
    No
  • Handle Color
    Red
  • Blade Finish
    Polished
  • Application
    Cable and Wire Rope
  • Material
    Stainless steel cutting edges
  • Manufacturer Upc Number
    843221005870
  • UPC_NO
    843221005870
  • Harmonization Code
    8203.30.0000
  • Weight
    0.25
  • Cutter Type
    Cable Shear
  • Handle Style
    Open Spring
  • Number Of Pieces
    1
  • Body Material
    Stainless steel cutting edges
  • Color
    Red
  • Description
    Combination Shears
  • Handle Length
    4 3/4 in.
  • Handle Type
    Plastic coating
  • High Leverage
    No
  • Insulated
    No
  • Overall Depth
    2/3 in.
  • Single Part Height
    2/3 in. in
  • Single Part Length
    6 1/2 in.
  • Single Part Width
    6 1/2 in.
  • Tool Weight
    0.25 lbs.
  • Tool Width
    2 in.
  • Warranty
    Limited Lifetime
  • Height
    2/3 in.
  • Length
    6 1/2 in.
  • Width
    2 in.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text