Motion
94 10 185

KNIPEX
94 10 185

7 1/4" Plastic Pipe Cutter
MI ITEM #10651281
MFR #94 10 185
Price$170.74/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

KNIPEX
94 10 185

7 1/4" Plastic Pipe Cutter
MI ITEM #10651281
MFR #94 10 185

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$170.74/each

Specifications

Dimensions

  • Length
    7 7/16 in.
  • Weight
    1.275

Details

  • Color
    Red
  • Country of Origin
    Taiwan
  • Description
    Plastic Pipe Cutter
  • Handle Color
    Red
  • Insulated
    No
  • Insulated Handle
    No
  • Manufacturer Upc Number
    843221005832
  • Material
    Blade: special tool steel, oil-hardened
  • Number Of Pieces
    1
  • UPC_NO
    843221005832

Overview

Mfr description
94 10 185 PLASTIC PIPE CUTTER-PISTOL
  • For clean cutting of plastic pipe with diameters from 15/64" - 1 3/8".
  • Not suitable for cutting cable.
  • Blade is replaceable and can be retracted in any position.
  • Low force requirement due to special blade geometry and optimum transmission.
  • Comfortable handle design and ratchet blade feed in stages for easier operation.
  • Replacement blade part number 94 19 185.
  • Blades are made from special tool steel, oil-hardened.
  • Die-cast aluminum housing, red lacquered.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought