Motion
50 00 250

KNIPEX
50 00 250

10" Carpenters' End Cutting Pliers
MI ITEM #10651293
MFR #50 00 250
Price$59.06/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

KNIPEX
50 00 250

10" Carpenters' End Cutting Pliers
MI ITEM #10651293
MFR #50 00 250

Mfr description
50 00 250 CARPENTERS' END CUTTING PLIERS
  • Great for removing nails.
  • Heavy-duty tool for long life.
  • Cutting edge hardness (approx. 60 HRC).
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$59.06/each

Specifications

Dimensions

  • Height
    1 1/16 in.
  • Length
    9 7/8 in.
  • Overall Depth
    1 1/16 in.
  • Overall Length
    10 in.
  • Single Part Height
    1 1/16 in. in
  • Single Part Length
    9 7/8 in.
  • Single Part Width
    9 7/8 in.
  • Tool Weight
    1.27 lbs.
  • Tool Width
    2 1/3 in.
  • Weight
    1.27

Details

  • Blade Finish
    Polished
  • Body Material
    Special tool steel, forged, oil-hardened
  • Country of Origin
    Germany
  • Description
    Carpenters' End Cutting Pliers
  • Handle Color
    Black
  • Handle Material
    Bare handles
  • Harmonization Code
    8203.20.6060
  • Insulated
    No
  • Manufacturer Upc Number
    843221012823
  • Number Of Pieces
    1
  • UPC_NO
    843221012823

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)