Motion
50 01 160

KNIPEX
50 01 160

6 1/4" Carpenters' End Cutting Pliers
Mi Item #10651295
MFR #50 01 160
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

KNIPEX
50 01 160

6 1/4" Carpenters' End Cutting Pliers
Mi Item #10651295
MFR #50 01 160

Mfr description
50 01 160 CARPENTERS' END CUTTING PLIERS
  • Great for removing nails.
  • Heavy-duty tool for long life.
  • Cutting edge hardness (approx. 60 HRC).
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Height
    7/8 in.
  • Jaw Width
    5/64 in.
  • Length
    6 1/4 in.
  • Overall Depth
    7/8 in.
  • Overall Length
    6 1/4 in.
  • Single Part Height
    7/8 in. in
  • Single Part Length
    6 1/4 in.
  • Single Part Width
    6 1/4 in.
  • Tool Weight
    0.525 lbs.
  • Tool Width
    1 7/8 in.
  • Weight
    0.525

Details

  • Blade Finish
    Polished
  • Body Material
    Special tool steel, forged, oil-hardened
  • Country of Origin
    Germany
  • Description
    Carpenters' End Cutting Pliers
  • Handle Color
    Red
  • Handle Material
    Plastic coating
  • Harmonization Code
    8203.20.6060
  • Insulated
    No
  • Manufacturer Upc Number
    843221003364
  • Number Of Pieces
    1
  • UPC_NO
    843221003364
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)