Motion
50 01 180

KNIPEX
50 01 180

7 1/4" Carpenters' End Cutting Pliers
MI ITEM #10651296
MFR #50 01 180
List Price$42.65/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

KNIPEX
50 01 180

7 1/4" Carpenters' End Cutting Pliers
MI ITEM #10651296
MFR #50 01 180

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$42.65/each for your price

Overview

Mfr description
50 01 180 CARPENTERS' END CUTTING PLIERS
  • Great for removing nails.
  • Heavy-duty tool for long life.
  • Cutting edge hardness (approx. 60 HRC).
  • Cutting capacity - up to 5/64" medium hard material.
  • Special tool steel; forged, oil-hardened.

Specifications

  • Overall Length
    7 1/4 in.
  • Harmonization Code
    8203.20.6060
  • Manufacturer Upc Number
    843221003371
  • UPC_NO
    843221003371
  • Weight
    0.73
  • Jaw Width
    5/64 in.
  • Insulated
    No
  • Handle Material
    Plastic coating
  • Blade Finish
    Polished
  • Body Material
    Special tool steel, forged, oil-hardened
  • Country of Origin
    Germany
  • Description
    Carpenters' End Cutting Pliers
  • Handle Color
    Red
  • Height
    15/16 in.
  • Length
    7 1/8 in.
  • Number Of Pieces
    1
  • Overall Depth
    15/16 in.
  • Single Part Height
    15/16 in. in
  • Single Part Length
    7 1/8 in.
  • Single Part Width
    7 1/8 in.
  • Tool Weight
    0.73 lbs.
  • Tool Width
    2 1/8 in.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text