Motion
50 01 225

KNIPEX
50 01 225

9" Carpenters' End Cutting Pliers
MI ITEM #10651298
MFR #50 01 225
List Price$52.75/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

KNIPEX
50 01 225

9" Carpenters' End Cutting Pliers
MI ITEM #10651298
MFR #50 01 225

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$52.75/each for your price

Overview

Mfr description
50 01 225 CARPENTERS' END CUTTING PLIERS
  • Great for removing nails.
  • Heavy-duty tool for long life.
  • Cutting edge hardness (approx. 60 HRC).
  • Cutting capacity - up to 3/32" medium hard material.
  • Special tool steel; forged, oil-hardened.

Specifications

  • Overall Length
    9 in.
  • Harmonization Code
    8203.20.6060
  • Manufacturer Upc Number
    843221012847
  • UPC_NO
    843221012847
  • Weight
    1.035
  • Jaw Width
    1 3/64 in.
  • Insulated
    No
  • Handle Material
    Plastic coating
  • Blade Finish
    Polished
  • Body Material
    Special tool steel, forged, oil-hardened
  • Country of Origin
    Germany
  • Description
    Carpenters' End Cutting Pliers
  • Handle Color
    Red
  • Height
    1 1/16 in.
  • Length
    8 15/16 in.
  • Number Of Pieces
    1
  • Overall Depth
    1 1/16 in.
  • Single Part Height
    1 1/16 in. in
  • Single Part Length
    8 15/16 in.
  • Single Part Width
    8 15/16 in.
  • Tool Weight
    1.035 lbs.
  • Tool Width
    2 1/8 in.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text