Motion
51 01 210

KNIPEX
51 01 210

8 1/4" Carpenters' End Cutting Pliers-Hammer Head Style
MI ITEM #10651300
MFR #51 01 210
Price$54.97/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

KNIPEX
51 01 210

8 1/4" Carpenters' End Cutting Pliers-Hammer Head Style
MI ITEM #10651300
MFR #51 01 210

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$54.97/each

Specifications

Dimensions

  • Height
    1 1/16 in.
  • Jaw Width
    1 3/64 in.
  • Length
    8 1/3 in.
  • Overall Depth
    1 1/16 in.
  • Overall Length
    8 1/4 in.
  • Single Part Height
    1 1/16 in. in
  • Single Part Length
    8 1/3 in.
  • Single Part Width
    8 1/3 in.
  • Tool Weight
    0.99 lbs.
  • Tool Width
    2 1/8 in.
  • Weight
    0.99

Details

  • Blade Finish
    Polished
  • Body Material
    Special tool steel, forged, oil-hardened
  • Country of Origin
    Germany
  • Description
    Carpenters' End Cutting Pliers-Hammer Head Style
  • Handle Color
    Red
  • Handle Material
    Plastic coating
  • Harmonization Code
    8203.20.6060
  • Insulated
    No
  • Manufacturer Upc Number
    843221003418
  • Number Of Pieces
    1
  • UPC_NO
    843221003418

Overview

Mfr description
51 01 210 CARPENTERS' END CUTTING
  • Great for removing nails.
  • Flat striking (hammer) face for driving in nails.
  • Cutting edge hardness (approx. 60 HRC).
  • Special tool steel; forged, multi stage oil-hardened.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought