Motion
55 00 300

KNIPEX
55 00 300

12" Farriers' End Cutting Pliers
MI ITEM #10651301
MFR #55 00 300
Price$134.91/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

KNIPEX
55 00 300

12" Farriers' End Cutting Pliers
MI ITEM #10651301
MFR #55 00 300

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$134.91/each

Specifications

Dimensions

  • Height
    1 in.
  • Jaw Width
    2 1/8 in.
  • Length
    11 2/3 in.
  • Overall Depth
    1 in.
  • Overall Length
    12 in.
  • Single Part Height
    1 in. in
  • Single Part Length
    11 2/3 in.
  • Single Part Width
    11 2/3 in.
  • Tool Weight
    1.72 lbs.
  • Tool Width
    1 7/8 in.
  • Weight
    1.72

Details

  • Blade Finish
    Polished
  • Body Material
    Special tool steel, forged, oil-hardened
  • Country of Origin
    Germany
  • Description
    Farriers' End Cutting Pliers
  • Handle Color
    Black
  • Handle Material
    Bare handles
  • Harmonization Code
    8203.20.6060
  • Insulated
    No
  • Manufacturer Upc Number
    843221003425
  • Number Of Pieces
    1
  • UPC_NO
    843221003425

Overview

Mfr description
55 00 300 FARRIERS' END CUTTING PLIERS
  • Ideal pliers for farriers.
  • Small head and reversing groove.
  • Suitable for dismantling work in vehicle body workshops.
  • Cutting edges induction hardened for longer life and for more durable cutting (approx. 59 HRC).

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought