Motion
03 01 160

KNIPEX
03 01 160

6 1/4" Combination Pliers
MI ITEM #10651304
MFR #03 01 160
Price$31.96/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

KNIPEX
03 01 160

6 1/4" Combination Pliers
MI ITEM #10651304
MFR #03 01 160

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$31.96/each

Specifications

Dimensions

  • Overall Depth
    2/3 in.
  • Overall Length
    6 1/4 in.
  • Shipping Weight
    0.453 lbs. lbs
  • Single Part Height
    2/3 in. in
  • Single Part Length
    6 5/16 in.
  • Single Part Width
    6 5/16 in.
  • Tool Weight
    0.415 lbs.
  • Tool Width
    1 15/16 in.
  • Weight
    0.415

Details

  • Blade Finish
    Polished
  • Cutting Capacity
    25/64 in.
  • Description
    Combination Pliers
  • Handle Color
    Red
  • Handle Style
    Plastic coating
  • Harmonization Code
    8203.20.6030
  • Jaw Surface Style
    Serrated
  • Manufacturer Upc Number
    843221011185
  • Material
    Special tool steel, forged, multi stage oil-hardened
  • Number Of Pieces
    1
  • Side Cutter
    Yes
  • UPC_NO
    843221011185

Overview

Mfr description
03 01 160 COMBINATION PLIERS
  • Gripping zones for flat and round material for a variety of uses.
  • Cutting edges for soft and hard wire.
  • Long cutting edges for thicker cables.
  • Cutting edge hardness (approx. 60 HRC).
  • Special tool steel; forged, multi stage oil-hardened.
  • Special tool steel; forged, multi stage oil-hardened.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought