Motion
03 02 160

KNIPEX
03 02 160

6 1/4" Combination Pliers
MI ITEM #10651308
MFR #03 02 160
List Price$50.83/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

KNIPEX
03 02 160

6 1/4" Combination Pliers
MI ITEM #10651308
MFR #03 02 160

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$50.83/each for your price

Overview

Mfr description
03 02 160 COMBINATION PLIERS-COMFORT
  • Gripping zones for flat and round material for a variety of uses.
  • Cutting edges for soft and hard wire.
  • Long cutting edges for thicker cables.
  • Cutting edge hardness (approx. 60 HRC).
  • Special tool steel; forged, multi stage oil-hardened.
  • Special tool steel; forged, multi stage oil-hardened.

Specifications

  • Blade Finish
    Polished
  • Overall Length
    6 1/4 in.
  • Handle Style
    Multi-component
  • Description
    Combination Pliers
  • Jaw Surface Style
    Serrated
  • Cutting Capacity
    25/64 in.
  • Side Cutter
    Yes
  • Material
    Special tool steel, forged, multi stage oil-hardened
  • Handle Color
    Red/Blue
  • Manufacturer Upc Number
    843221011192
  • UPC_NO
    843221011192
  • Number Of Pieces
    1
  • Harmonization Code
    8203.20.6030
  • Weight
    0.485
  • Overall Depth
    7/8 in.
  • Shipping Weight
    0.523 lbs. lbs
  • Single Part Height
    7/8 in. in
  • Single Part Length
    6 1/2 in.
  • Single Part Width
    6 1/2 in.
  • Tool Weight
    0.485 lbs.
  • Tool Width
    2 1/8 in.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text