Motion
03 02 200

KNIPEX
03 02 200

8" Combination Pliers
MI ITEM #10651309
MFR #03 02 200
Price$59.39/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

KNIPEX
03 02 200

8" Combination Pliers
MI ITEM #10651309
MFR #03 02 200

Mfr description
03 02 200 COMBINATION PLIERS-COMFORT
  • Gripping zones for flat and round material for a variety of uses.
  • Cutting edges for soft and hard wire.
  • Long cutting edges for thicker cables.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$59.39/each

Specifications

Dimensions

  • Overall Depth
    7/8 in.
  • Overall Length
    8 in.
  • Shipping Weight
    0.75 lbs. lbs
  • Single Part Height
    7/8 in. in
  • Single Part Length
    8 3/16 in.
  • Single Part Width
    8 3/16 in.
  • Tool Weight
    0.7 lbs.
  • Tool Width
    2 3/16 in.
  • Weight
    0.7

Details

  • Blade Finish
    Polished
  • Cutting Capacity
    1/2 in.
  • Description
    Combination Pliers
  • Handle Color
    Red/Blue
  • Handle Style
    Multi-component
  • Harmonization Code
    8203.20.6030
  • Jaw Surface Style
    Serrated
  • Manufacturer Upc Number
    843221003746
  • Material
    Special tool steel, forged, multi stage oil-hardened
  • Number Of Pieces
    1
  • Side Cutter
    Yes
  • UPC_NO
    843221003746

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)