Motion
9O 21-410 SBA

KNIPEX
9O 21-410 SBA

7 1/2" Combination Pliers 25° Angled
Mi Item #10651310
MFR #9O 21-410 SBA
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

KNIPEX
9O 21-410 SBA

7 1/2" Combination Pliers 25° Angled
Mi Item #10651310
MFR #9O 21-410 SBA

Mfr description
9O 21-410 SBA ANGLED COMBINATION PLIERS
  • 25 degree angled combination pliers.
  • Approved ergonomics with power joint.
  • Knurled jaws with extra long cutting edge and 4-point vice-grip pipe hole.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Overall Depth
    2/3 in.
  • Overall Length
    7 1/2 in.
  • Shipping Weight
    0.56 lbs. lbs
  • Single Part Height
    2/3 in. in
  • Single Part Length
    7 1/2 in.
  • Single Part Width
    7 1/2 in.
  • Tool Weight
    0.525 lbs.
  • Tool Width
    1 7/8 in.
  • Weight
    0.525

Details

  • Description
    Combination Pliers 25° Angled
  • Handle Color
    Red
  • Handle Style
    Plastic coating
  • Harmonization Code
    8203.20.6030
  • Manufacturer Upc Number
    843221020446
  • Number Of Pieces
    1
  • Side Cutter
    Yes
  • UPC_NO
    843221020446
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)