Motion
02 01 180

KNIPEX
02 01 180

7 1/4" High Leverage Combination Pliers
MI ITEM #10651312
MFR #02 01 180
List Price$51.28/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

KNIPEX
02 01 180

7 1/4" High Leverage Combination Pliers
MI ITEM #10651312
MFR #02 01 180

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$51.28/each for your price

Overview

Mfr description
02 01 180 HIGH LEVERAGE COMBINATION
  • 35% less effort required than with conventional combination pliers due to high leverage.
  • Cutting edge hardness (approx. 63 HRC) for heavy-duty cutting.
  • Easier cutting, powerful gripping, bending and pulling.
  • Long cutting edges for thicker cables.
  • Gripping zones for flat and round material for a variety of uses.
  • High-grade special tool steel; forged, multi stage oil-hardened.

Specifications

  • Blade Finish
    Polished
  • Overall Length
    7 1/4 in.
  • Handle Style
    Plastic coating
  • Description
    High Leverage Combination Pliers
  • Jaw Surface Style
    Serrated
  • Cutting Capacity
    29/64 in.
  • Material
    High-grade special tool steel, forged, multi stage oil-hardened
  • High Leverage
    High Leverage
  • Handle Color
    Red
  • Manufacturer Upc Number
    843221001476
  • UPC_NO
    843221001476
  • Number Of Pieces
    1
  • Harmonization Code
    8203.20.6030
  • Weight
    0.435
  • Overall Depth
    2/3 in.
  • Shipping Weight
    0.473 lbs. lbs
  • Single Part Height
    2/3 in. in
  • Single Part Length
    7 1/8 in.
  • Single Part Width
    7 1/8 in.
  • Tool Weight
    0.435 lbs.
  • Tool Width
    1 15/16 in.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text