Motion
02 01 200

KNIPEX
02 01 200

8" High Leverage Combination Pliers
MI ITEM #10651313
MFR #02 01 200
List Price$54.87/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

KNIPEX
02 01 200

8" High Leverage Combination Pliers
MI ITEM #10651313
MFR #02 01 200

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$54.87/each for your price

Overview

Mfr description
02 01 200 HIGH LEVERAGE COMBINATION
  • 35% less effort required than with conventional combination pliers due to high leverage.
  • Cutting edge hardness (approx. 63 HRC) for heavy-duty cutting.
  • Easier cutting, powerful gripping, bending and pulling.
  • Long cutting edges for thicker cables.
  • Gripping zones for flat and round material for a variety of uses.
  • High-grade special tool steel; forged, multi stage oil-hardened.

Specifications

  • Blade Finish
    Polished
  • Overall Length
    8 in.
  • Handle Style
    Plastic coating
  • Description
    High Leverage Combination Pliers
  • Jaw Surface Style
    Serrated
  • Cutting Capacity
    1/2 in.
  • Material
    High-grade special tool steel, forged, multi stage oil-hardened
  • High Leverage
    High Leverage
  • Handle Color
    Red
  • Manufacturer Upc Number
    843221001483
  • UPC_NO
    843221001483
  • Number Of Pieces
    1
  • Harmonization Code
    8203.20.6030
  • Weight
    0.65
  • Overall Depth
    2/3 in.
  • Shipping Weight
    0.7 lbs. lbs
  • Single Part Height
    2/3 in. in
  • Single Part Length
    7 7/8 in.
  • Single Part Width
    7 7/8 in.
  • Tool Weight
    0.65 lbs.
  • Tool Width
    1 15/16 in.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text