Motion
09 02 240

KNIPEX
09 02 240

9 1/2" High Leverage Lineman's Pliers New England Head
MI ITEM #10651325
MFR #09 02 240
Your Price$79.24/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

KNIPEX
09 02 240

9 1/2" High Leverage Lineman's Pliers New England Head
MI ITEM #10651325
MFR #09 02 240

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$79.24/each(List $99.06)

Overview

Mfr description
09 02 240 SBA HIGH LEVERAGE LINEMAN'S
  • High leverage design requires 50% less effort compared to conventional combination pliers due to an optimized transmission ratio.
  • High transmission ratio for easy cutting.
  • Ergonomically optimized handle shape for firm contact to the hand and fatigue reducing operation.
  • Effective cross-hatched knurled gripping zone in the jaws for strong gripping and pulling.
  • Serrated gripping zone below the joint for powerful leverage.
  • Cutting edges for soft and hard wire, nails and piano wire.
  • Cutting edge hardness (approx. 64 HRC).
  • Vanadium steel, forged, multi stage oil-hardened.

Specifications

  • Blade Finish
    Polished
  • Overall Length
    9 1/2 in.
  • Handle Style
    Multi-component
  • Description
    High Leverage Lineman's Pliers New England Head
  • Jaw Surface Style
    Cross-hatched
  • Side Cutter
    Yes
  • Material
    Vanadium steel, forged, multi stage oil-hardened
  • High Leverage
    High Leverage
  • Handle Color
    Red/Blue
  • Manufacturer Upc Number
    843221011260
  • UPC_NO
    843221000462
  • Number Of Pieces
    1
  • Harmonization Code
    8203.20.6030
  • Weight
    1.005
  • Overall Depth
    1 in.
  • Shipping Weight
    1.061 lbs. lbs
  • Single Part Height
    1 in. in
  • Single Part Length
    9 3/8 in.
  • Single Part Width
    9 3/8 in.
  • Tool Weight
    1.005 lbs.
  • Tool Width
    2 3/16 in.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text