Motion
08 05 110

KNIPEX
08 05 110

4 1/2" Mini Combination Pliers
MI ITEM #10651330
MFR #08 05 110
Your Price$51.71/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

KNIPEX
08 05 110

4 1/2" Mini Combination Pliers
MI ITEM #10651330
MFR #08 05 110

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$51.71/each(List $64.64)

Overview

Mfr description
08 05 110 MINI COMBINATION PLIERS
  • Cutting edges induction hardened (approx. 60 HRC) for longer life and for more durable cutting.
  • Gripping zones for flat and round material.
  • Compact design for professionals and hobbyists.
  • Used for cutting soft and hard wire.
  • Cutting capacity - up to 1/8" for medium hard wire, up to 1/16" for hard wire and up to 5/16" for Cu and Al multi-conductor.

Specifications

  • Blade Finish
    Chrome Plated
  • Overall Length
    4 1/2 in.
  • Handle Style
    Multi-component
  • Description
    Mini Combination Pliers
  • Jaw Surface Style
    Serrated
  • Cutting Capacity
    7 AWG
  • Side Cutter
    Yes
  • Material
    High-grade special tool steel, forged, multi stage oil-hardened
  • Handle Color
    Red/Blue
  • Manufacturer Upc Number
    843221003838
  • UPC_NO
    843221003838
  • Number Of Pieces
    1
  • Harmonization Code
    8203.20.6030
  • Weight
    0.195
  • Overall Depth
    2/3 in.
  • Shipping Weight
    0.226 lbs. lbs
  • Single Part Height
    2/3 in. in
  • Single Part Length
    4 11/16 in.
  • Single Part Width
    4 11/16 in.
  • Tool Weight
    0.195 lbs.
  • Tool Width
    1 15/16 in.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text