Motion
99 00 250

KNIPEX
99 00 250

10" Concreters' Nippers
MI ITEM #10651336
MFR #99 00 250
List Price$46.76/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

KNIPEX
99 00 250

10" Concreters' Nippers
MI ITEM #10651336
MFR #99 00 250

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$46.76/each for your price

Overview

Mfr description
99 00 250 CONCRETERS' NIPPERS
  • For twisting and cutting wire in one operation: fast reliable and economical.
  • Precision and long service life make these the most widely purchased concreters' in the world.
  • Induction hardened cutting edges, cutting edge hardness (approx. 61 HRC).
  • High-grade special tool steel; forged, multi stage oil hardened.

Specifications

  • Overall Length
    10 in.
  • Harmonization Code
    8203.20.6060
  • Manufacturer Upc Number
    843221003258
  • UPC_NO
    843221003258
  • Weight
    0.89
  • Insulated
    No
  • Handle Material
    Bare handles
  • Blade Finish
    Polished
  • Body Material
    High grade special tool steel, forged, multi stage oil-hardened
  • Country of Origin
    Germany
  • Description
    Concreters' Nippers
  • Handle Color
    Red
  • Height
    1 in.
  • Length
    9 7/8 in.
  • Number Of Pieces
    1
  • Overall Depth
    1 in.
  • Single Part Height
    1 in. in
  • Single Part Length
    9 7/8 in.
  • Single Part Width
    9 7/8 in.
  • Tool Weight
    0.89 lbs.
  • Tool Width
    1 15/16 in.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text